Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Assembly  Right Angle TH Header  3-Posit 2106111-4

Assembly Right Angle TH Header 3-Posit (Discontinued)

  • Mfr # 2106111-4
  • Zoro # G901049143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2106111-4
Zoro #
G901049143
UPC #
-
Country of Origin
China

Dimensions

Width
0.711 in
Height
7.64 mm
Length
0.966 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
400V AC/DC
Maximum Voltage
400 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Circuit Identification Feature; Sealable; Stamped and Formed
Material
Liquid Crystal Polymer
Max. Temp.
105°C
Connector Type
Receptacle
Current Rating
5 A
Contact Finish
Matte Tin Plated
Contact Type
Tab
IP Rating
IP7
Hole Center to Center
3.5 mm
Number of Rows
1
Terminal Type
Through Hole
Number of Contacts
3
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.