Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY 1/0 AL COPALUM LITE DUAL HOLE 3/8 2102580-1

ASSY 1/0 AL COPALUM LITE DUAL HOLE 3/8 (Discontinued)

  • Mfr # 2102580-1
  • Zoro # G901037782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102580-1
Zoro #
G901037782
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Barrel Inside Dia.
0.528 in
Overall Length
3.39 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Wire Type
Aluminum
Seam
Closed Barrel
Insulation Dia
0.513 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.