Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY  120 POS PC104 PLUS 1375797-1

ASSY 120 POS PC104 PLUS (Discontinued)

  • Mfr # 1375797-1
  • Zoro # G701040883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1375797-1
Zoro #
G701040883
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Color
Black
Material
Nylon
Features
With Board Standoff
Current Rating
3 A
Number of Contacts
120
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.