
ASSY 120 POS PC104 PLUS
Mfr # 1375799-1
Zoro # G401041036
product price: $28.25
/eaSold in multiples of 3 for $84.75
Key Features
Max. Temp.
105°C
Material
Nylon
Color
Black
Number of Contacts
120
Current Rating
3 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1375799-1
Zoro #
G401041036
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Max. Temp.
105°C
Material
Nylon
Color
Black
Number of Contacts
120
Current Rating
3 A
Contact Finish
Gold Plated
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.