
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1375799-3
Zoro #
G901041062
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Max. Temp.
105°C
Material
Nylon
Color
Black
Current Rating
3 A
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Hole Center to Center
2 mm
Number of Contacts
120
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.