ASSY 120 POS PC104 PLUS ROHS

  • Mfr # 1375798-4

  • Zoro # G401041074


product price:  $36.89
/ea
Sold in multiples of 2 for $73.78

Key Features

Max. Temp.
105°C
Material
Nylon
Color
Black
Features
With Board Standoff
Current Rating
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1375798-4
Zoro #
G401041074
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Material
Nylon
Color
Black
Features
With Board Standoff
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Contact Finish
Gold Plated
Number of Contacts
120

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.