
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1339313-1
Zoro #
G901040713
UPC #
-
Country of Origin
China
Dimensions
Length
0.595 in
Min. Single Wire Size
26 AWG
Contact Plating Thickness
3.81 µm
Max. Insulation Dia.
0.06 in
Max. Single Wire Size
22 AWG
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
80°C
Material
Glass-Filled Polyester
Color
Natural
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Current Rating
4.5 A
Connector Terminates To
Wire & Cable
Contact Finish
Tin Plated
Wire Type
Discrete
Connection Material
Beryllium Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.