
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1339374-2
Zoro #
G601040723
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Contact Plating Thickness
3.81 µm
Max. Insulation Dia.
0.06 in
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
80°C
Material
Glass-Filled Polyester
Color
Natural
Wire Type
Discrete
Current Rating
4.5 A
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board; Wire & Cable
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.