Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Assy 2x8 MINIPAK HDE seq2 1892733-2

Assy 2x8 MINIPAK HDE seq2 (Discontinued)

  • Mfr # 1892733-2
  • Zoro # G701067538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1892733-2
Zoro #
G701067538
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Application
Power
Connector Terminates To
Printed Circuit Board
Contact Finish
Bright Gold Plated
Hole Center to Center
1.98 mm
Current Rating
18 A
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.