
ASSY 31M CONN LEFT SLIDE
Mfr # 953042-1
Zoro # G500966278
product price: $8.75
/ea
Sold in multiples of 9 for $78.75
Key Features
Color
Black
Length
72 mm [ 2.835 in ]
Height
33.2 mm [ 1.307 in ]
Width
31 mm [ 1.22 in ]
Pitch (in)
.157, .256, .299
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
953042-1
Zoro #
G500966278
UPC #
-
Country of Origin
Hungary
Dimensions
Length
72 mm [ 2.835 in ]
Height
33.2 mm [ 1.307 in ]
Width
31 mm [ 1.22 in ]
Mating Tab Width (in)
.063, .189
Details
Color
Black
Pitch (in)
.157, .256, .299
Operating Voltage (VDC)
14
Connector System
Wire-to-Wire
Terminal Position Assurance
Yes
Number of Rows
3
Degree of protection
IP67
Number of Positions
31
Polarized
Yes
UL Flammability Rating
UL 94-HB
Strain Relief
Add By Accessory
Connector Code
Neutral
Body Material
PBT GF
Connector Style
Housing for female terminals
Primary Locking Feature
On the terminal
Operating Temperature Range
-40 to 100 °C [ -40 to 212 °F ]
Row-to-Row Spacing (in)
.079, .148
Sealed
Yes
Hybrid Connector
Yes
Cable Exit Angle
180°
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.