Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY  64/40 POS PC104 1375794-1

ASSY 64/40 POS PC104 (Discontinued)

  • Mfr # 1375794-1
  • Zoro # G801040936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1375794-1
Zoro #
G801040936
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Material
Nylon
Color
Black
Features
With Board Standoff
Connector Type
Receptacle
Number of Contacts
104
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.