
ASSY DIN VERT RAST5 HEADER02-A
Mfr # 521383-2
Zoro # G301068447
product price:Â $0.50
/ea
Sold in multiples of 208 for $104.00
Key Features
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
521383-2
Zoro #
G301068447
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
3.8 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Material
Nylon
Color
Black
For Use With
Receptacle Connector
Hole Center to Center
5 mm
Contact Type
Tab
Connection Material
Brass
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Rows
1
Terminal Type
Solder
Current Rating
16 A
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.