
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521383-5
Zoro #
G901068618
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.8 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Application
Signal
Features
Shrouded
Color
Black
Material
Nylon
For Use With
Receptacle Connector
Contact Type
Tab
Terminal Type
Solder
Connector Terminates To
Printed Circuit Board
Number of Contacts
5
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Hole Center to Center
5 mm
Contact Finish
Tin Plated
Current Rating
16 A
Connection Material
Brass
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.