Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY  HDR  VERT  BOSSED  DUAL ROW  EP2.5 2-1969543-2

ASSY HDR VERT BOSSED DUAL ROW EP2.5 (Discontinued)

  • Mfr # 2-1969543-2
  • Zoro # G400938023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969543-2
Zoro #
G400938023
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.4 in
Height
0.386 in
Length
30.39 mm
Max. Single Wire Size
20 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Connector
Type
Header
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
22
UL 94 Flammability Rating
V-0
Connector Type
Header
Hole Center to Center
2.5 mm
Connection Material
Brass
Max. Temp.
105°C
Features
Shrouded
For Use With
Receptacle Assembly
Material
Nylon
Terminal Type
Through Hole - Solder
Contact Type
Pin
Number of Contacts
22
Contact Finish
Tin Plated
Current Rating
7.5 A
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.