This item is Discontinued.

Te Connectivity ASSY  HDR  VERT  BOSSED  DUAL ROW  EP2.5 3-1969543-6

ASSY HDR VERT BOSSED DUAL ROW EP2.5 (Discontinued)

  • Mfr # 3-1969543-6
  • Zoro # G700940061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1969543-6
Zoro #
G700940061
UPC #
-
Country of Origin
China

Dimensions

Width
0.4 in
Height
9.8 mm
Length
1.886 in

Details

Item
PCB Mount Header
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Nylon
Terminal Type
Through Hole - Solder
Features
Shrouded
Connection Material
Brass
Hole Center to Center
2.5 mm
Contact Type
Pin
Number of Rows
2
Number of Contacts
36
Current Rating
7.5 A
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.