Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY HDR VERT GWT BOSSED DUAL ROW EP2.5

  • Mfr # 1-1969570-6

  • Zoro # G500937032


product price: $0.80
/ea
Sold in multiples of 100 for $80.00

Key Features

Type
Header
Color
White
Min. Single Wire Size
26 AWG
Insulation Material
Nylon
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969570-6
Zoro #
G500937032
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.4 in
Height
0.386 in
Max. Single Wire Size
20 AWG
Length
22.89 mm
Minimum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Connector
Type
Header
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Terminal Type
Through Hole - Solder
Features
Shrouded
Material
Nylon
Hole Center to Center
2.5 mm
Max. Temp.
105°C
For Use With
Receptacle Assembly
Connector Type
Header
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
2
Number of Contacts
16
Current Rating
7.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.