Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY HDR VERT GWT BOSSED DUAL ROW  EP2.5 2-1969570-2

ASSY HDR VERT GWT BOSSED DUAL ROW EP2.5 (Discontinued)

  • Mfr # 2-1969570-2
  • Zoro # G800938302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969570-2
Zoro #
G800938302
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.4 in
Height
0.386 in
Length
30.39 mm
Max. Single Wire Size
20 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
Connector
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Shrouded
Max. Temp.
105°C
For Use With
Receptacle Assembly
Connection Material
Brass
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Connector Type
Header
Contact Finish
Tin Plated
Current Rating
7.5 A
Number of Rows
2
Number of Contacts
22
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.