
ASSY HDR VERT GWT BOSSED DUAL ROW EP2.5 (Discontinued)
- Mfr # 3-1969570-6
- Zoro # G900940281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969570-6
Zoro #
G900940281
UPC #
-
Country of Origin
China
Dimensions
Width
0.4 in
Height
9.8 mm
Length
1.886 in
Details
Item
PCB Mount Header
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Features
Shrouded
Hole Center to Center
2.5 mm
Material
Nylon
Number of Contacts
36
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
7.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.