
ASSY HDR VERT GWT NO-BOSS DUAL ROW EP2.5 (Discontinued)
- Mfr # 1969584-8
- Zoro # G800939859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969584-8
Zoro #
G800939859
UPC #
-
Country of Origin
China
Dimensions
Width
0.4 in
Height
0.386 in
Length
12.89 mm
Contact Plating Thickness
80 µin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.