
ASSY HDR VERT GWT NO-BOSS DUAL ROW EP2.5 (Discontinued)
- Mfr # 3-1969584-0
- Zoro # G400940231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969584-0
Zoro #
G400940231
UPC #
-
Country of Origin
China
Dimensions
Width
0.4 in
Height
9.8 mm
Length
1.591 in
Contact Plating Thickness
80 µin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.