Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY  HDR  VERT  NO-BOSS  DUAL ROW EP2.5 1-1969582-2

ASSY HDR VERT NO-BOSS DUAL ROW EP2.5 (Discontinued)

  • Mfr # 1-1969582-2
  • Zoro # G900937267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969582-2
Zoro #
G900937267
UPC #
-
Country of Origin
China

Dimensions

Width
0.4 in
Height
0.386 in
Length
17.89 mm
Contact Plating Thickness
80 µin

Details

Item
Connector
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Connector Type
Header
Connection Material
Brass
Terminal Type
Through Hole - Solder
For Use With
Connector/Cable Assembly
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
12
Current Rating
4.2 A
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.