Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY  HDR  VERT  NO-BOSS  DUAL ROW EP2.5 2-1969582-0

ASSY HDR VERT NO-BOSS DUAL ROW EP2.5 (Discontinued)

  • Mfr # 2-1969582-0
  • Zoro # G900938196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969582-0
Zoro #
G900938196
UPC #
-
Country of Origin
China

Dimensions

Width
0.4 in
Height
0.386 in
Length
27.89 mm
Contact Plating Thickness
80 µin

Details

Item
Connector
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Shrouded
Terminal Type
Through Hole - Solder
Connector Type
Header
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Connection Material
Brass
For Use With
Connector/Cable Assembly
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
4.2 A
Contact Type
Pin
Number of Contacts
20
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.