This item is Discontinued.

Te Connectivity ASSY  HDR  VERT  NO-BOSS  DUAL ROW EP2.5 3-1969582-2

ASSY HDR VERT NO-BOSS DUAL ROW EP2.5 (Discontinued)

  • Mfr # 3-1969582-2
  • Zoro # G200940349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1969582-2
Zoro #
G200940349
UPC #
-
Country of Origin
China

Dimensions

Width
0.4 in
Height
9.8 mm
Length
42.89 mm
Contact Plating Thickness
80 µin

Details

Item
PCB Mount Header
Color
White
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
4.2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Connection Material
Brass
Material
Nylon
Max. Temp.
105°C
For Use With
Connector/Cable Assembly
Features
Shrouded
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
32
Current Rating
4.2 A
Contact Type
Pin
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.