Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Assy Minipak HDL 25s10PRAPlugS 2-1892786-5

Assy Minipak HDL 25s10PRAPlugS (Discontinued)

  • Mfr # 2-1892786-5
  • Zoro # G200946426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1892786-5
Zoro #
G200946426
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Header
Application
Power, Signal
Current
910 A
Maximum Operating Temperature
125 Degrees C
Flame Retardant
No
Hole Center to Center
2.03 mm; 2.79 mm
Max. Temp.
125°C
Number of Contacts
35
Contact Finish
Matte Gold Plated
Current Rating
910 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.