Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY NPIO 80CKT RA RECEPTACLESMT 2308577-2

ASSY NPIO 80CKT RA RECEPTACLESMT (Discontinued)

  • Mfr # 2308577-2
  • Zoro # G601041522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2308577-2
Zoro #
G601041522
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
80°C
Application
Signal
Current Rating
0.5 A
Hole Center to Center
0.5 mm
Number of Rows
2
Number of Contacts
80
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.