Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY PIN ENH.TYPE C EUROCARD L-FREE 5ROW

  • Mfr # 5536148-5

  • Zoro # G800953275


product price: $60.15
/ea
Sold in multiples of 21 for $1,263.15

Key Features

Maximum Operating Temperature
125 Degrees C
Connector Type
Plug
Application
Signal
Max. Temp.
125°C
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536148-5
Zoro #
G800953275
UPC #
-
Country of Origin
China

Details

Item
Connector Plug
Maximum Operating Temperature
125 Degrees C
Connector Type
Plug
Application
Signal
Max. Temp.
125°C
Hole Center to Center
2.54 mm
Number of Contacts
96
Number of Rows
3
Current Rating
1 A; 1.5 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.