
ASSY PIN EURO TYPE C/2 LEAD-FREE A&C 32/ (Discontinued)
- Mfr # 5650978-5
- Zoro # G900952376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5650978-5
Zoro #
G900952376
UPC #
-
Country of Origin
China
Dimensions
Height
12.62 mm
Contact Plating Thickness
.003 µm
Details
Item
Connector
Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polyester
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Connector Type
Plug
Contact Type
Pin
Number of Rows
3
Current Rating
1.5 A
Number of Contacts
32
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.