
ASSY PIN EUROCARD C LEAD-FREE A&C 64/9 (Discontinued)
- Mfr # 5536356-5
- Zoro # G300952327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5536356-5
Zoro #
G300952327
UPC #
-
Country of Origin
China
Dimensions
Height
10.9 mm
Contact Plating Thickness
0.076 µm
Details
Item
Connector
Color
Gray
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connector Type
Plug
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Contact Type
Pin
Current Rating
1.5 A
Number of Rows
3
Number of Contacts
64
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.