Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY PIN EUROCARD TYPE C/2 LEA

  • Mfr # 5650948-5

  • Zoro # G600953277


product price: $4.75
/ea
Sold in multiples of 30 for $142.50

Key Features

Type
Plug
Color
Gray
Insulation Material
High Temperature Glass-Filled Polyester
Application
Signal
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5650948-5
Zoro #
G600953277
UPC #
-
Country of Origin
China

Dimensions

Height
12.62 mm
Contact Plating Thickness
.0762 µm

Details

Item
Connector
Type
Plug
Color
Gray
Insulation Material
High Temperature Glass-Filled Polyester
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
High Temperature Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Connector Type
Plug
Number of Contacts
48
Number of Rows
3
Contact Finish
Gold Plated
Current Rating
1.5 A
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.