Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY PIN EUROCARD TYPE R LEAD-FREE 120 P 5650919-5

ASSY PIN EUROCARD TYPE R LEAD-FREE 120 P (Discontinued)

  • Mfr # 5650919-5
  • Zoro # G500953193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5650919-5
Zoro #
G500953193
UPC #
-
Country of Origin
China

Dimensions

Height
11.4 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polymer
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Material
Glass-Filled Polymer
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Plug
Hole Center to Center
2.54 mm
Number of Rows
3
Number of Contacts
120
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.