
ASSY PIN EUROCARD TYPE R LEAD-FREE 150 P (Discontinued)
- Mfr # 5650923-5
- Zoro # G100953289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5650923-5
Zoro #
G100953289
UPC #
-
Country of Origin
China
Dimensions
Height
11.51 mm
Contact Plating Thickness
0.03 µm
Details
Item
Connector
Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polymer
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Glass-Filled Polymer
Terminal Type
Through Hole - Press-Fit
Connector Type
Plug
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Number of Contacts
150
Current Rating
3 A
Number of Rows
3
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.