
ASSY PIN EUROCARD TYPE R/2 LEAD-FREE 48 (Discontinued)
- Mfr # 5650477-5
- Zoro # G400953163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5650477-5
Zoro #
G400953163
UPC #
-
Country of Origin
China
Dimensions
Height
11.4 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Color
Gray
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy
Connector Type
Plug
Material
Glass-Filled Polymer
Max. Temp.
105°C
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
3
Number of Contacts
48
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.