Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY PIN EUROCARD TYPE R/2 LEAD-FREE 48

  • Mfr # 5650479-5

  • Zoro # G100953159


product price: $3.55
/ea
Sold in multiples of 22 for $78.10

Key Features

Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polymer
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5650479-5
Zoro #
G100953159
UPC #
-
Country of Origin
China

Dimensions

Height
11.4 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Plug
Color
Gray
Insulation Material
Glass-Filled Polymer
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polymer
Hole Center to Center
2.54 mm
Connector Type
Plug
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Connection Material
Copper Alloy
Current Rating
1.5 A
Number of Contacts
48
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.