Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY PIN RIGHT ANGLE HDI LEAD-

  • Mfr # 5533286-5

  • Zoro # G301044496


product price: $40.59
/ea
Sold in multiples of 4 for $162.36

Key Features

Max. Temp.
125°C
Application
Signal; High Temperature
Height
14.73 mm
Material
Thermoplastic
For Use With
Receptacle Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5533286-5
Zoro #
G301044496
UPC #
-
Country of Origin
United States

Dimensions

Height
14.73 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
For Use With
Receptacle Assembly
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Number of Rows
4
Hole Center to Center
2.54 mm
Current Rating
3 A; 2.25 A
Number of Contacts
160
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.