
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1326460-1
Zoro #
G800945218
UPC #
-
Country of Origin
China
Dimensions
Height
0.8976 in
Length
31 mm
Width
1.1575 in
Details
Item
Wire Connector
Color
Black
Maximum Voltage
24 V DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
HB
Features
Terminal Position Assurance
IP Rating
IP67
Hole Center to Center
6.5 mm
Material
Glass-Filled Polyamide
Number of Contacts
3
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.