Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY  PLUG  50 POS  EDGE MTG 5552126-1

ASSY PLUG 50 POS EDGE MTG (Discontinued)

  • Mfr # 5552126-1
  • Zoro # G600947474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552126-1
Zoro #
G600947474
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Finish
Thermoplastic
Hole Center to Center
2.16 mm
Material
Polyester
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Rows
2
Number of Contacts
50
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.