Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY  PLUG  64 POS  VERT MTG 5552243-1

ASSY PLUG 64 POS VERT MTG (Discontinued)

  • Mfr # 5552243-1
  • Zoro # G200947553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552243-1
Zoro #
G200947553
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Connector Type
Plug
Material
Thermoplastic
Max. Temp.
105°C
Finish
Thermoplastic
Hole Center to Center
2.16 mm
Number of Contacts
64
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.