
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5406049-1
Zoro #
G500946607
UPC #
-
Country of Origin
China
Dimensions
Max. Insulation Dia.
0.045 in
Contact Plating Thickness
30 µin
Details
Item
Wire Connector
Color
Black
Current
1:00 AM
Maximum Operating Temperature
75 Degrees C
Finish
Nickel Plated
Kit Type
Connector
Material
Polyphenylene Oxide
Sub-Category
Connectors
Connection Material
Phosphor Bronze
Features
With Protective Cover
Hole Center to Center
2.16 mm
Wire Type
Discrete
Application
Signal
Number of Rows
2
Number of Contacts
64
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.