This item is Discontinued.

Te Connectivity ASSY. RCPT. 14 POS. B SLOT 2-552271-1

ASSY. RCPT. 14 POS. B SLOT (Discontinued)

  • Mfr # 2-552271-1
  • Zoro # G601069069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-552271-1
Zoro #
G601069069
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Insulation Dia.
0.045 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Black
Material
Thermoplastic
Hole Center to Center
2.16 mm
Sub-Category
Connectors
Wire Type
Solid or Stranded
Contact Finish
Gold Flash over Palladium Nickel
Connection Material
Copper Alloy
Number of Contacts
14
Connector Type
IDC; Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.