Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY RCPT 36 POSN RTANG PCB 5552742-1

ASSY RCPT 36 POSN RTANG PCB (Discontinued)

  • Mfr # 5552742-1
  • Zoro # G801042374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5552742-1
Zoro #
G801042374
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Finish
Thermoplastic
Features
Panel Mount Feature
Material
Thermoplastic
Current Rating
3.5 A
Number of Rows
2
Terminal Finish
Tin Plated
Number of Contacts
36
Connector Type
Receptacle
Hole Center to Center
2.16 mm
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.