
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-552001-1
Zoro #
G201042806
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.045 in
Details
Item
Connector
Max. Temp.
75°C
Application
Signal
Material
Polypheylene Oxide
Features
Panel Mount Feature
Connector Terminates To
Wire & Cable
Wire Type
Discrete
Hole Center to Center
2.16 mm
Connection Material
Copper Alloy
Number of Rows
2
Current Rating
3.5 A
Connector Type
IDC; Receptacle
Number of Contacts
50
Sub-Category
Connectors
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.