Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY RCPT 50POS SHD LPF V/MTG 5406874-1

ASSY RCPT 50POS SHD LPF V/MTG (Discontinued)

  • Mfr # 5406874-1
  • Zoro # G801043692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406874-1
Zoro #
G801043692
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Application
Signal
Color
Black
Features
With Boss; Panel Mount Feature
Material
Polyester
Finish
Nickel Plated
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Tin Plated
Number of Contacts
50
Connector Type
Receptacle
Hole Center to Center
2.16 mm
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.