Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY  RCPT  64 POS  C SLOT 552307-1

ASSY RCPT 64 POS C SLOT (Discontinued)

  • Mfr # 552307-1
  • Zoro # G001044048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552307-1
Zoro #
G001044048
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.045 in

Details

Item
Connector
Max. Temp.
75°C
Application
Signal
Material
Thermoplastic
Color
Black
Wire Type
Discrete
Number of Rows
2
Hole Center to Center
2.16 mm
Number of Contacts
64
Current Rating
3.5 A
Connector Terminates To
Wire & Cable
Connector Type
IDC; Receptacle
Connection Material
Copper Alloy
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Sub-Category
Connectors

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.