Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY RECEPT EURO TYPE R L-FREE A&C 64/96 5650897-4

ASSY RECEPT EURO TYPE R L-FREE A&C 64/96 (Discontinued)

  • Mfr # 5650897-4
  • Zoro # G300947392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5650897-4
Zoro #
G300947392
UPC #
-
Country of Origin
China

Dimensions

Height
10.49 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Gray
Insulation Material
Glass-Filled Polymer
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polymer
Connector Type
Receptacle
Max. Temp.
105°C
Contact Type
Socket
Current Rating
1.5 A
Number of Rows
3
Contact Finish
Gold Plated
Number of Contacts
64
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.