
ASSY RECEPTACLE EURO TYPE C/2 L-FREE A&C (Discontinued)
- Mfr # 5535068-5
- Zoro # G700946940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5535068-5
Zoro #
G700946940
UPC #
-
Country of Origin
China
Dimensions
Height
6.4 mm
Details
Item
Connector
Type
Receptacle
Insulation Material
Glass-Filled Polymer
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Connection Material
Copper Alloy
Material
Glass-Filled Polymer
Max. Temp.
105°C
Number of Rows
3
Contact Type
Socket
Number of Contacts
32
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.