Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASSY RECEPTACLE EUROCARD TYPE C/2 L-FREE 5535034-4

ASSY RECEPTACLE EUROCARD TYPE C/2 L-FREE (Discontinued)

  • Mfr # 5535034-4
  • Zoro # G800946857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5535034-4
Zoro #
G800946857
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Current
1:00 AM
Maximum Operating Temperature
125 Degrees C
Hole Center to Center
2.54 mm
Application
Signal
Number of Rows
3
Number of Contacts
48
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.