Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY RECPT ENH.TYPE C EUROCARD L-FREE 5

  • Mfr # 5536153-5

  • Zoro # G301043192


product price: $13.75
/ea
Sold in multiples of 6 for $82.50

Key Features

Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polymer
Number of Contacts
128
Terminal Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536153-5
Zoro #
G301043192
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polymer
Number of Contacts
128
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Rows
3
Hole Center to Center
2.54 mm
Current Rating
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.