Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSY RECPT EUROCARD TYPE C L-FREE 96 .19

  • Mfr # 5535056-5

  • Zoro # G301044731


product price: $6.75
/ea
Sold in multiples of 12 for $81.00

Key Features

Max. Temp.
105°C
Application
Signal
Height
6.4 mm
Material
Glass-Filled Polymer
Terminal Type
Through Hole - Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5535056-5
Zoro #
G301044731
UPC #
-
Country of Origin
China

Dimensions

Height
6.4 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polymer
Terminal Type
Through Hole - Press-Fit
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Number of Contacts
96
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.