
ASSY RECPT R.ANGLE HDI LEAD-FR
Mfr # 5533268-5
Zoro # G501044562
product price: $91.39
/ea
Sold in multiples of 4 for $365.56
Free Shipping & Returns
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Height
18.39 mm
Material
Thermoplastic
Terminal Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5533268-5
Zoro #
G501044562
UPC #
-
Country of Origin
United States
Dimensions
Height
18.39 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Rows
3
Contact Type
Socket
Current Rating
3 A
Number of Contacts
120
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.