Zoro Homepage
This item is Discontinued.
Te Connectivity ASSY SFP CAGE 1X4 SOLDER TAIL 1658723-2

ASSY SFP CAGE 1X4 SOLDER TAIL (Discontinued)

  • Mfr # 1658723-2
  • Zoro # G001048695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658723-2
Zoro #
G001048695
UPC #
-
Country of Origin
China

Details

Operating Temperature Range
-55 to 85 °C
Connector System
Cable-to-Board
Pluggable I/O Applications
SFP
Product Type
Cage Assembly
PCB Mounting Style
Through Hole Press-Fit
Connector Mounting Type
Board Mount
Cage Type
Stacked
Circuit Application
Signal
Port Matrix Configuration
1 x 4
Included Heat Sink
No
Number of Ports
4
Form Factor
SFP
Data Rate (Max)
4 Gb/s
Connector & Contact Terminates To
Printed Circuit Board
EMI Containment Feature Type
EMI Springs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.